Round Standoff, 6-32x, 7/8 L, PK10

VALUE BRAND| Zoro #: G1426056| Mfr #: 15TSP039B

$2.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Black
Thread Depth: 3/8" Each End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426056 Mfr #: 15TSP039B
Type: FemaleColor: Black
Thread Depth: 3/8" Each EndInside Dia. Tolerance: +/-0.005"
Finish: -Length: 7/8"
Outside Dia.: 1/4"Temp. Range (F): 185
Screw Size: #6-32Item: Round Standoff
Package Quantity: 10Material: Nylon
Outside Dia. Tolerance: +/-0.015"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Nylon, Screw Size #6-32, Outside Dia. 1/4 In, Length 7/8 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews