Round Standoff, 8-32x, 3/4 L, PK10

VALUE BRAND| Zoro #: G2232885| Mfr #: 15TSP014

$1.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: natural
Item: Round Standoff
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2232885 Mfr #: 15TSP014
Inside Dia. Tolerance: +/-0.005"Item: Round Standoff
Outside Dia. Tolerance: +/-0.015"Type: Female
Material: NylonTemp. Range (F): 185
Length Tolerance: +/-0.005"Color: natural
Screw Size: #8-32Thread Depth: 3/8" Each End
Outside Dia.: 1/4"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #8-32, Outside Dia. 1/4 In, Length 3/4 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews