KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Stool with Backrest, Height 24" to 28"Black

VALUE BRAND| Zoro #: G2340956| Mfr #: 5NWH8

$89.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Assembled: No
Seat Height Range: 24" to 28"
Item: Round Stool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340956 Mfr #: 5NWH8
Assembled: NoSeat Height Range: 24" to 28"
Item: Round StoolWeight Capacity: 250 lb.
Seat Material: PaddedColor: Black
Backrest: YesSeat Width: 14"
Country of Origin (subject to change): China

Description

Round Stool, Yes, Weight Capacity 250 lb., Seat Width 14 In., Seat Height Range 24 In. to 28 In., Color Black, Seat Material Padded, Unassembled

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews