Round Stool with Backrest, Height 24" to 33"Black

VALUE BRAND| Zoro #: G2351763| Mfr #: 5NWH4

$69.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351763 Mfr #: 5NWH4
Weight Capacity: 250 lb.Seat Material: Padded
Item: Round StoolColor: Black
Seat Height Range: 24" to 33"Seat Width: 14"
Assembled: NoCountry of Origin (subject to change): China

Product Description

Round Stool, Yes, Weight Capacity 250 lb., Seat Width 14 In., Seat Height Range 24 In. to 33 In., Color Black, Seat Material Padded, No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.