THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Round Stool with Backrest, Height 24" to 33"Black

VALUE BRAND| Zoro #: G1887776| Mfr #: 5NWH5

$65.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Backrest: Yes
Seat Material: Hardboard
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887776 Mfr #: 5NWH5
Backrest: YesSeat Material: Hardboard
Color: BlackSeat Width: 14"
Assembled: NoSeat Height Range: 24" to 33"
Weight Capacity: 250 lb.Country of Origin (subject to change): China

Description

Round Stool, Yes, Weight Capacity 250 lb., Seat Width 14 In., Seat Height Range 24 In. to 33 In., Color Black, Seat Material Hardboard, Unassembled

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews