Round U bolts, 1 3/8 Lx2 1/2 Hx5/16 In W

VALUE BRAND| Zoro #: G2151536| Mfr #: 1RCP3

$3.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151536 Mfr #: 1RCP3
Includes: Plate and NutsFinish: Zinc
Thread Size: 5/16"Material: Steel
Thread Length: 5/16"Item: U-Bolt
Type: RoundFor Pipe Size: 1"
Inside Length: 2-1/2"Inside Width: 1-3/8"
Country of Origin (subject to change): Taiwan

Product Description

U bolts, Round, Material Steel, Zinc Finish, Length 2 1/2 In, Height 2 1/2 In, Width 1 3/8 In, Thread Length 5/16 In, Wire Dia 5/16 In, 1 Pipe, Includes Plate and Nuts

Product Reviews

Save 15%. Sign up for Z-mail.