20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Round U bolts, 1 3/8 Lx3 3/4 Hx5/16 In W

VALUE BRAND| Zoro #: G2191935| Mfr #: 1RCP6

$3.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191935 Mfr #: 1RCP6
Item: U-BoltIncludes: Plate and Nuts
For Pipe Size: 1"Inside Length: 3-3/4"
Inside Width: 1-3/8"Thread Length: 5/16"
Type: RoundThread Size: 5/16"
Material: steelFinish: zinc
Country of Origin (subject to change): China

Product Description

U bolts, Round, Material Steel, Zinc Finish, Length 3 3/4 In, Height 3 3/4 In, Width 1 3/8 In, Thread Length 5/16 In, Wire Dia 5/16 In, 1 Pipe, Includes Plate and Nuts
Save 15%. Sign up for Z-mail.