Round U bolts, 1 3/8 Lx4 Hx1/4 In W

VALUE BRAND| Zoro #: G1178195| Mfr #: 1RCN9

$3.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1178195 Mfr #: 1RCN9
Includes: Plate and NutsItem: U-Bolt
Thread Size: 1/4"Material: steel
Finish: zincFor Pipe Size: 1"
Inside Length: 4"Inside Width: 1-3/8"
Thread Length: 1/4"Type: Round
Country of Origin (subject to change): China

Product Description

U bolts, Round, Material Steel, Zinc Finish, Length 4 In, Height 4 In, Width 1 3/8 In, Thread Length 1/4 In, Wire Dia 1/4 In, 1 Pipe, Includes Plate and Nuts

Product Reviews

Save 15%. Sign up for Z-mail.