Round U bolts , 2 1/2 Lx1 3/8In W

VALUE BRAND| Zoro #: G2201701| Mfr #: 1RCU7

$11.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201701 Mfr #: 1RCU7
Includes: Plate and NutsItem: U-Bolt
Type: RoundThread Size: 17/64
Material: stainless steelFinish: Stainless
For Pipe Size: 1"Inside Length: 2-1/2"
Inside Width: 1-3/8"Thread Length: 1-1/8"
Country of Origin (subject to change): China

Product Description

U bolts, Round, Stainless Steel, Finish Stainless, Thread Size 1/4-20, Thread Length 1-1/8 In., Inside Length 2-1/2 In., Inside Width 1-3/8 In., For Pipe Size 1 In., Includes Plate and Nuts

Product Reviews

Save 15%. Sign up for Z-mail.