20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Round U bolts, 2 Lx3 Hx5/16 In W

VALUE BRAND| Zoro #: G0601937| Mfr #: 1RCR5

$3.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601937 Mfr #: 1RCR5
Includes: Plate and NutsItem: U-Bolt
For Pipe Size: 1-1/2"Inside Length: 3"
Inside Width: 2"Thread Length: 5/16"
Type: RoundThread Size: 5/16"
Material: SteelFinish: Zinc
Country of Origin (subject to change): Taiwan

Product Description

U bolts, Round, Material Steel, Zinc Finish, Length 3 In, Height 3 In, Width 2 In, Thread Length 5/16 In, Wire Dia 5/16 In, 1 1/2 Pipe, Includes Plate and Nuts

Product Reviews

Save 15%. Sign up for Z-mail.