Round U bolts, 2 Lx4 1/2 Hx5/16 In W

VALUE BRAND| Zoro #: G1220624| Mfr #: 1RCR9

$1.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 2"
Item: U-Bolt
Includes: Plate and Nuts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220624 Mfr #: 1RCR9
Inside Width: 2"Item: U-Bolt
Includes: Plate and NutsThread Size: 5/16"
Type: RoundInside Length: 4-1/2"
For Pipe Size: 1-1/2"Finish: zinc
Material: steelThread Length: 5/16"
Country of Origin (subject to change): Taiwan, Province of China

Description

U bolts, Round, Material Steel, Zinc Finish, Length 4 1/2 In, Height 4 1/2 In, Width 2 In, Thread Length 5/16 In, Wire Dia 5/16 In, 1 1/2 Pipe, Includes Plate and Nuts

Reviews