LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Round U bolts, 2 Lx4 1/2Hx5/16 In W

VALUE BRAND| Zoro #: G0357987| Mfr #: 1RCV6

$15.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0357987 Mfr #: 1RCV6
Item: U-BoltFinish: Stainless
Includes: Plate and NutsType: Round
Inside Width: 2"Thread Length: 2-1/16"
Thread Size: 5/16"Material: stainless steel
For Pipe Size: 1-1/2"Inside Length: 4-1/2"
Country of Origin (subject to change): China

Product Description

U bolts, Round, Material Stainless Steel, Stainless Finish, Length 4 1/2 In, Height 4 1/2 In, Width 2 In, Thread Length 2 1/16 In, Wire Dia 5/16 In, 1 1/2 Pipe, Includes Plate and Nuts

Product Reviews

Save 15%. Sign up for Z-mail.