Rubber, Buna-N, 1/16"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1892475| Mfr #: 3065DSBF2116B6D

$25.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892475 Mfr #: 3065DSBF2116B6D
Finish: SmoothMaterial: Buna-N
Thickness: 1/16"Backing Type: Plain
Min. Temp. (F): -60Standards: MIL-R-3065 SB 615 F2
Elongation: 350%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1600
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetColor: black
Durometer: 60AApplication: Oil Resistant
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065 SB 615 F2

Product Reviews

Save 15%. Sign up for Z-mail.