Rubber, Buna-N, 1/16"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1778192| Mfr #: 5313-1/16HGC

$13.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1778192 Mfr #: 5313-1/16HGC
Finish: SmoothMaterial: Buna-N
Thickness: 1/16"Backing Type: Plain
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Length: 36"Item: Rubber Sheet
Color: blackDurometer: 60A
Application: Oil ResistantMin. Temp. (F): -40
Standards: ASTM D2000 BGElongation: 300%
Width: 12"Type: High Grade
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.