Rubber, Buna-N, 1/32"Thick, 36"x12", 40A

E. JAMES| Zoro #: G1587415| Mfr #: 3065DSBF2132B4D

$18.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1587415 Mfr #: 3065DSBF2132B4D
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/32"Application: Oil Resistant
Color: BlackType: Military Specification
Tensile Strength (PSI): 1200Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainDurometer: 40A
Min. Temp. (F): -60Standards: MIL-R-3065 SB 410 F2
Elongation: 550%Width: 12"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1200 PSI, Standards MIL-R-3065 SB 410 F2

Product Reviews

Save 15%. Sign up for Z-mail.