Rubber, Buna-N, 1/32"Thick, 36"x12", 50A

E. JAMES| Zoro #: G0902307| Mfr #: 3065E1/32B5D

$17.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902307 Mfr #: 3065E1/32B5D
Finish: SmoothMaterial: Buna-N
Thickness: 1/32"Application: Oil Resistant
Color: blackBacking Type: Plain
Durometer: 50AMin. Temp. (F): -60
Standards: MIL-R-3065E And M5BG507Length: 36"
Elongation: 450%Item: Rubber Sheet
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1600Max. Temp. (F): 220
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 50A, Elongation 450%, Tensile Strength 1600 PSI, Standards MIL-R-3065E And M5BG507

Product Reviews

Save 15%. Sign up for Z-mail.