Rubber, Buna-N, 1/32"Thick, 36"x12", 60A

VALUE BRAND |Zoro #: G2468453|Mfr #: 3065E1/32B6D

$14.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468453 Mfr #: 3065E1/32B6D
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/32"Application: Oil Resistant
Color: BlackStandards: MIL-R-3065E And M5BG610
Elongation: 350%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1600
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Durometer: 60AMin. Temp. (F): -60
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065E And M5BG610

Product Reviews

Save 15% when you sign up for Z-mail.