Rubber, Buna-N, 1/32"Thick, 36"x12", 60A

VALUE BRAND |Zoro #: G2386456|Mfr #: 5313-1/32HGC

$9.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386456 Mfr #: 5313-1/32HGC
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/32"Application: Oil Resistant
Color: BlackWidth: 12"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 36"
Item: Rubber SheetBacking Type: Plain
Durometer: 60AMin. Temp. (F): -40
Standards: ASTM D2000 BGElongation: 300%
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15% when you sign up for Z-mail.