Rubber, Buna-N, 1/32"Thick, 36"x36", 40A

E. JAMES| Zoro #: G0994777| Mfr #: 3065DSBF2132B4M

$51.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994777 Mfr #: 3065DSBF2132B4M
Finish: SmoothMaterial: Buna-N
Thickness: 1/32"Application: Oil Resistant
Color: blackType: Military Specification
Tensile Strength (PSI): 1200Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainDurometer: 40A
Min. Temp. (F): -60Standards: MIL-R-3065 SB 410 F2
Elongation: 550%Width: 36"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1200 PSI, Standards MIL-R-3065 SB 410 F2

Product Reviews

Save 15%. Sign up for Z-mail.