Rubber, Buna-N, 1/32"Thick, 36"x36", 50A

E. JAMES| Zoro #: G1555617| Mfr #: 3065E1/32B5M

$48.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1555617 Mfr #: 3065E1/32B5M
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/32"Application: Oil Resistant
Color: BlackType: Military Specification
Tensile Strength (PSI): 1600Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: Non-AdhesiveDurometer: 50A
Min. Temp. (F): -60Standards: MIL-R-3065E And M5BG507
Elongation: 450%Width: 36"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 450%, Tensile Strength 1600 PSI, Standards MIL-R-3065E And M5BG507

Product Reviews

Save 15%. Sign up for Z-mail.