Rubber, Buna-N, 1/32"Thick, 36"x36", 60A

VALUE BRAND |Zoro #: G0418826|Mfr #: 6855C11/32B6M

$40.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418826 Mfr #: 6855C11/32B6M
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/32"Application: Oil Resistant
Color: BlackBacking Type: Non-Adhesive
Durometer: 60AMin. Temp. (F): -50
Standards: MIL-R-6855 CLASS 1 GRADE 60Elongation: 500%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 2100Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 500%, Tensile Strength 2100 PSI, Standards MIL-R-6855 CLASS 1 GRADE 60

Product Reviews

Save 15% when you sign up for Z-mail.