Rubber, Buna-N, 1/4"Thick, 36"x12", 40A

E. JAMES| Zoro #: G0626157| Mfr #: 27651/4B4D

$96.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0626157 Mfr #: 27651/4B4D
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/4"Min. Temp. (F): -50
Standards: MIL-R-2765Elongation: 500%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1300Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: Black
Durometer: 40AApplication: Oil Resistant
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1300 PSI, Standards MIL-R-2765

Product Reviews

Save 15%. Sign up for Z-mail.