Rubber, Buna-N, 1/4"Thick, 36"x12", 40A

E. JAMES| Zoro #: G0257381| Mfr #: 6855C11/4B4D

$97.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257381 Mfr #: 6855C11/4B4D
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/4"Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: Black
Durometer: 40AApplication: Oil Resistant
Min. Temp. (F): -50Standards: MIL-R-6855 Class 1 Grade 40
Elongation: 600%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1500
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 40A, Elongation 600%, Tensile Strength 1500 PSI, Standards MIL-R-6855 Class 1 Grade 40

Product Reviews

Save 15%. Sign up for Z-mail.