Rubber, Buna-N, 1/4"Thick, 36"x12", 50A

E. JAMES| Zoro #: G2410265| Mfr #: 3065E1/4B5D

$94.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2410265 Mfr #: 3065E1/4B5D
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/4"Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: Black
Durometer: 50AApplication: Oil Resistant
Min. Temp. (F): -60Standards: MIL-R-3065E And M5BG507
Elongation: 450%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1600
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 50A, Elongation 450%, Tensile Strength 1600 PSI, Standards MIL-R-3065E And M5BG507

Product Reviews

Save 15%. Sign up for Z-mail.