Rubber, Buna-N, 1/4"Thick, 36"x12", 50A

VALUE BRAND |Zoro #: G1689676|Mfr #: 4050-1/4C

$43.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1689676 Mfr #: 4050-1/4C
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/4"Width: 12"
Type: Commercial GradeTensile Strength (PSI): 1000
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Color: BlackDurometer: 50A
Application: Oil ResistantMin. Temp. (F): -30
Standards: ASTM D2000 BFElongation: 300%
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 50A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews

Save 15% when you sign up for Z-mail.