Rubber, Buna-N, 1/4"Thick, 36"x12", 50A

E. JAMES| Zoro #: G0358951| Mfr #: 6855C11/4B5D

$91.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0358951 Mfr #: 6855C11/4B5D
Finish: SmoothMaterial: Buna-N
Thickness: 1/4"Backing Type: Plain
Color: blackDurometer: 50A
Application: Oil ResistantMin. Temp. (F): -50
Standards: MIL-R-6855 Class 1 Grade 50Elongation: 550%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 50A, Elongation 550%, Tensile Strength 1800 PSI, Standards MIL-R-6855 Class 1 Grade 50

Product Reviews

Save 15%. Sign up for Z-mail.