Rubber, Buna-N, 1/4"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1384031| Mfr #: 3065E1/4B6D

$101.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384031 Mfr #: 3065E1/4B6D
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/4"Standards: MIL-R-3065E And M5BG610
Elongation: 350%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1600
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Color: BlackDurometer: 60A
Application: Oil ResistantMin. Temp. (F): -60
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065E And M5BG610

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.