Rubber, Buna-N, 1/4"Thick, 36"x12", 70A

E. JAMES| Zoro #: G2345901| Mfr #: 3065DSBF21/4B7D

$93.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345901 Mfr #: 3065DSBF21/4B7D
Finish: SmoothMaterial: Buna-N
Thickness: 1/4"Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: black
Durometer: 70AApplication: Oil Resistant
Min. Temp. (F): -60Standards: MIL-R-3065 SB 715 F2
Elongation: 280%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 2000
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 280%, Tensile Strength 2000 PSI, Standards MIL-R-3065 SB 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.