Rubber, Buna-N, 1/4"Thick, 36"x12", 70A

E. JAMES| Zoro #: G2332321| Mfr #: 6855C11/4B7D

$87.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332321 Mfr #: 6855C11/4B7D
Finish: SmoothMaterial: Buna-N
Thickness: 1/4"Durometer: 70A
Application: Oil ResistantMin. Temp. (F): -50
Standards: MIL-R-6855 Class 1 Grade 70Elongation: 300%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 2000Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 70A, Elongation 300%, Tensile Strength 2000 PSI, Standards MIL-R-6855 Class 1 Grade 70

Product Reviews

Save 15%. Sign up for Z-mail.