Rubber, Buna-N, 1/4"Thick, 36"x36", 50A

E. JAMES| Zoro #: G1686115| Mfr #: 3065DSBF21/4B5M

$274.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686115 Mfr #: 3065DSBF21/4B5M
Finish: SmoothMaterial: Buna-N
Thickness: 1/4"Min. Temp. (F): -60
Standards: MIL-R-3065 SB 515 F2Elongation: 450%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 1600Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: black
Durometer: 50AApplication: Oil Resistant
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 450%, Tensile Strength 1600 PSI, Standards MIL-R-3065 SB 515 F2

Product Reviews

Save 15%. Sign up for Z-mail.