Rubber, Buna-N, 1/4"Thick, 36"x36", 70A

E. JAMES| Zoro #: G1683954| Mfr #: 3065DSBF21/4B7M

$289.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683954 Mfr #: 3065DSBF21/4B7M
Finish: SmoothMaterial: Buna-N
Thickness: 1/4"Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: black
Durometer: 70AApplication: Oil Resistant
Min. Temp. (F): -60Standards: MIL-R-3065 SB 715 F2
Elongation: 280%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 2000
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 70A, Elongation 280%, Tensile Strength 2000 PSI, Standards MIL-R-3065 SB 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.