Rubber, Buna-N, 1/4"Thick, 36"x36", 80A

E. JAMES| Zoro #: G1423466| Mfr #: 3065DSBF21/4B8M

$298.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423466 Mfr #: 3065DSBF21/4B8M
Finish: SmoothMaterial: Buna-N
Thickness: 1/4"Backing Type: Plain
Durometer: 80AMin. Temp. (F): -60
Max. Temp. (F): 220Standards: MIL-F-3065 SB 815 F1
Length: 36"Elongation: 200%
Item: Rubber SheetWidth: 36"
Color: blackType: Military Specification
Application: Oil ResistantTensile Strength (PSI): 1800
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 80A, Elongation 200%, Tensile Strength 1800 PSI, Standards MIL-F-3065 SB 815 F1

Product Reviews

Save 15%. Sign up for Z-mail.