Rubber, Buna-N, 1/64"Thick, 36"x12", 50A

E. JAMES| Zoro #: G0986255| Mfr #: 3065DSBF2164B5D

$13.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986255 Mfr #: 3065DSBF2164B5D
Finish: SmoothMax. Temp. (F): 220
Item: Rubber SheetLength: 36"
Material: Buna-NThickness: 1/64"
Application: Oil ResistantColor: black
Type: Military SpecificationBacking Type: Plain
Durometer: 50AMin. Temp. (F): -60
Standards: MIL-R-3065 SB 515 F2Elongation: 450%
Width: 12"Tensile Strength (PSI): 1600
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/64 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 50A, Elongation 450%, Tensile Strength 1600 PSI, Standards MIL-R-3065 SB 515 F2

Product Reviews

Save 15%. Sign up for Z-mail.