Rubber, Buna-N, 1/8"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1204856| Mfr #: 3065DSBF21/8B6D

$49.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204856 Mfr #: 3065DSBF21/8B6D
Finish: SmoothMaterial: Buna-N
Thickness: 1/8"Length: 36"
Item: Rubber SheetBacking Type: Plain
Color: blackDurometer: 60A
Application: Oil ResistantMin. Temp. (F): -60
Standards: MIL-R-3065 SB 615 F2Elongation: 350%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1600Max. Temp. (F): 220
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065 SB 615 F2

Product Reviews

Save 15%. Sign up for Z-mail.