Rubber, Buna-N, 1/8"Thick, 36"x12", 70A

E. JAMES| Zoro #: G0472062| Mfr #: 3065DSBF21/8B7D

$48.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472062 Mfr #: 3065DSBF21/8B7D
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1/8"Tensile Strength (PSI): 2000
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Color: BlackDurometer: 70A
Application: Oil ResistantMin. Temp. (F): -60
Standards: MIL-R-3065 SB 715 F2Elongation: 280%
Width: 12"Type: Military Specification
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 280%, Tensile Strength 2000 PSI, Standards MIL-R-3065 SB 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.