Rubber, Buna-N, 1/8"Thick, 36"x12", 80A

E. JAMES| Zoro #: G2159735| Mfr #: 3065DSBF21/8B8D

$52.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159735 Mfr #: 3065DSBF21/8B8D
Finish: SmoothMaterial: Buna-N
Thickness: 1/8"Type: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: black
Durometer: 80AApplication: Oil Resistant
Min. Temp. (F): -60Standards: MIL-F-3065 SB 815 F2
Elongation: 200%Width: 12"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 80A, Elongation 200%, Tensile Strength 1800 PSI, Standards MIL-F-3065 SB 815 F1

Product Reviews

Save 15%. Sign up for Z-mail.