Rubber, Buna-N, 3/16"Thick, 36"x12", 40A

E. JAMES| Zoro #: G1107863| Mfr #: 27653/16B4D

$66.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107863 Mfr #: 27653/16B4D
Finish: SmoothMaterial: Buna-N
Thickness: 3/16"Backing Type: Plain
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetColor: black
Durometer: 40AApplication: Oil Resistant
Min. Temp. (F): -50Standards: MIL-R-2765
Elongation: 500%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1300
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1300 PSI, Standards MIL-R-2765

Product Reviews

Save 15%. Sign up for Z-mail.