DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Rubber, Buna-N, 3/16"Thick, 36"x12", 40A

VALUE BRAND| Zoro #: G0436484| Mfr #: 5340-3/16HGC

$40.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436484 Mfr #: 5340-3/16HGC
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Backing Type: PlainTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 36"
Item: Rubber SheetDurometer: 40A
Color: BlackMin. Temp. (F): -40
Application: Oil ResistantStandards: ASTM D2000 BG
Thickness: 3/16"Elongation: 500%
Width: 12"Type: High Grade
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.