Rubber, Buna-N, 3/16"Thick, 36"x12", 50A

VALUE BRAND |Zoro #: G1919565|Mfr #: 5389-3/16HGC

$46.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1919565 Mfr #: 5389-3/16HGC
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 3/16"Backing Type: Plain
Durometer: 50AMin. Temp. (F): -40
Standards: ASTM D2000 BGElongation: 400%
Item: Rubber SheetWidth: 12"
Color: BlackType: High Grade
Application: Oil ResistantTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 50A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15% when you sign up for Z-mail.