Rubber, Buna-N, 3/16"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1606692| Mfr #: 218350

$64.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1606692 Mfr #: 218350
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 3/16"Length: 36"
Item: Rubber SheetBacking Type: Plain
Color: BlackDurometer: 60A
Application: Oil ResistantMin. Temp. (F): -60
Standards: MIL-R-3065 SB 615 F2Elongation: 350%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1600Max. Temp. (F): 220
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065 SB 615 F2

Product Reviews

Save 15%. Sign up for Z-mail.