Rubber, Buna-N, 3/16"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1260436| Mfr #: 6855C13/16B6D

$68.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260436 Mfr #: 6855C13/16B6D
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 3/16"Min. Temp. (F): -50
Standards: MIL-R-6855 Class 1 Grade 60Elongation: 500%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 2100Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: Black
Durometer: 60AApplication: Oil Resistant
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 60A, Elongation 500%, Tensile Strength 2100 PSI, Standards MIL-R-6855 Class 1 Grade 60

Product Reviews

Save 15%. Sign up for Z-mail.