DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Rubber, Buna-N, 3/16"Thick, 36"x36", 40A

VALUE BRAND| Zoro #: G1024807| Mfr #: 3065E3/16B4M

$195.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024807 Mfr #: 3065E3/16B4M
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 3/16"Standards: MIL-R-3065E And M5BG407
Elongation: 550%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 1200
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Non-Adhesive
Color: BlackDurometer: 40A
Application: Oil ResistantMin. Temp. (F): -60
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1200 PSI, Standards MIL-R-3065E And M5BG407

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.