Rubber, Buna-N, 3/16"Thick, 36"x36", 60A

E. JAMES| Zoro #: G0766482| Mfr #: 3065E3/16B6M

$207.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766482 Mfr #: 3065E3/16B6M
Finish: SmoothMaterial: Buna-N
Thickness: 3/16"Backing Type: Plain
Min. Temp. (F): -60Standards: MIL-R-3065E And M5BG610
Elongation: 350%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 1600
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetColor: black
Durometer: 60AApplication: Oil Resistant
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065E And M5BG610

Product Reviews

Save 15%. Sign up for Z-mail.