DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Rubber, Buna-N, 3/16"Thick, 36"x36", 60A

VALUE BRAND| Zoro #: G0466995| Mfr #: 6855C13/16B6M

$187.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466995 Mfr #: 6855C13/16B6M
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 3/16"Standards: MIL-R-6855 CLASS 1 GRADE 60
Elongation: 500%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 2100
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Non-Adhesive
Color: BlackDurometer: 60A
Application: Oil ResistantMin. Temp. (F): -50
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 500%, Tensile Strength 2100 PSI, Standards MIL-R-6855 CLASS 1 GRADE 60

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.