Rubber, Buna-N, 3/32"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1426047| Mfr #: 3065E3/32B6D

$37.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426047 Mfr #: 3065E3/32B6D
Finish: SmoothMaterial: Buna-N
Thickness: 3/32"Application: Oil Resistant
Color: blackType: Military Specification
Tensile Strength (PSI): 1600Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainDurometer: 60A
Min. Temp. (F): -60Standards: MIL-R-3065E And M5BG610
Elongation: 350%Width: 12"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065E And M5BG610

Product Reviews

Save 15%. Sign up for Z-mail.