Rubber, Buna-N, 3/32"Thick, 36"x12", 70A

E. JAMES| Zoro #: G1693946| Mfr #: 3065DSBF2332B7D

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1693946 Mfr #: 3065DSBF2332B7D
Finish: SmoothMaterial: Buna-N
Thickness: 3/32"Application: Oil Resistant
Color: blackDurometer: 70A
Min. Temp. (F): -60Standards: MIL-R-3065 SB 715 F2
Elongation: 280%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 2000
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 280%, Tensile Strength 2000 PSI, Standards MIL-R-3065 SB 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.