Rubber, Buna-N, 3/32"Thick, 36"x36", 50A

E. JAMES| Zoro #: G1232524| Mfr #: 3065DSBF2332B5M

$100.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232524 Mfr #: 3065DSBF2332B5M
Finish: SmoothMaterial: Buna-N
Thickness: 3/32"Application: Oil Resistant
Color: blackDurometer: 50A
Min. Temp. (F): -60Standards: MIL-R-3065 SB 515 F2
Elongation: 450%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 1600
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 450%, Tensile Strength 1600 PSI, Standards MIL-R-3065 SB 515 F2

Product Reviews

Save 15%. Sign up for Z-mail.