20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rubber, Buna-N, 3/32"Thick, 36"x36", 50A

E. JAMES| Zoro #: G0904617| Mfr #: 6855C13/32B5M

$104.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904617 Mfr #: 6855C13/32B5M
Finish: SmoothMaterial: Buna-N
Thickness: 3/32"Application: Oil Resistant
Color: blackBacking Type: Plain
Durometer: 50AMin. Temp. (F): -50
Standards: MIL-R-6855 Class 1 Grade 50Elongation: 550%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 550%, Tensile Strength 1800 PSI, Standards MIL-R-6855 CLASS 1 GRADE 50

Product Reviews

Save 15%. Sign up for Z-mail.