Rubber, Buna-N, 3/4"Thick, 36"x12", 50A

E. JAMES| Zoro #: G2292911| Mfr #: 4050-3/4C

$86.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292911 Mfr #: 4050-3/4C
Finish: SmoothMaterial: Buna-N
Thickness: 3/4"Application: Oil Resistant
Color: blackBacking Type: Plain
Durometer: 50AMin. Temp. (F): -30
Standards: ASTM D2000 BFElongation: 300%
Width: 12"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 3/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 50A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews

Save 15%. Sign up for Z-mail.