Rubber, Buna-N, 3/8"Thick, 24"x12", 40A

E. JAMES| Zoro #: G1477165| Mfr #: 5340-3/8HGB

$62.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1477165 Mfr #: 5340-3/8HGB
Finish: SmoothMaterial: Buna-N
Thickness: 3/8"Application: Oil Resistant
Color: blackBacking Type: Plain
Item: Rubber SheetDurometer: 40A
Min. Temp. (F): -40Standards: ASTM D2000 BG
Elongation: 500%Width: 12"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 24"
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/8 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.